Motion
B40S8M30
Stock Bore Sprocket - 76 Teeth
Mi Item #05778172
MFR #B40S8M30
Price$279.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 76 Teeth
Mi Item #05778172
MFR #B40S8M30

Mfr description
B40S8M30 HTD SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.01/each

Specifications

Dimensions

  • Weight
    1.34 kg

Details

  • Material
    Steel
  • Number Of Teeth  
    76
  • UPC_NO
    80067518753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)