Motion
GEZ064ET-2RS
Spherical Plain Bearing - 4.0000 in Bore, 6.2500 in OD, 3.5000 in Inner Ring Width, Sealed
Mi Item #05778198
MFR #GEZ064ET-2RS
Price$3,369.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.0000 in Bore, 6.2500 in OD, 3.5000 in Inner Ring Width, Sealed
Mi Item #05778198
MFR #GEZ064ET-2RS

Mfr description
GEZ064ET-2RS SPHERICAL PLAIN BRG W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,369.39/each

Specifications

Dimensions

  • Ball Diameter
    4.5590 in
  • Bore Diameter  
    4.0000 in
  • Inner Ring Width  
    3.5000 in
  • Misalignment Angle  
    6 º
  • Outer Ring Width
    3.0000 in
  • Outside Diameter  
    6.2500 in
  • Weight
    15.41 lbs

Details

  • Ball Material
    Alloy Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    604712 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029026591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)