Motion
27843 SILICON CARBIDE PAPER SHEET 426U 9"X11" 80G A-WEIGHT

3M
27843 SILICON CARBIDE PAPER SHEET 426U 9"X11" 80G A-WEIGHT

3M™ Paper Sheet 426U, 80 A-weightt, 9 in x 11 in, 50 per inner 250 per case
MI ITEM #05778284
MFR #27843 SILICON CARBIDE PAPER SHEET 426U 9"X11" 80G A-WEIGHT
List Price$2.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27843 SILICON CARBIDE PAPER SHEET 426U 9"X11" 80G A-WEIGHT

3M™ Paper Sheet 426U, 80 A-weightt, 9 in x 11 in, 50 per inner 250 per case
MI ITEM #05778284
MFR #27843 SILICON CARBIDE PAPER SHEET 426U 9"X11" 80G A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.09/each for your price

Overview

Mfr description
27843 SILICON CARBIDE PAPER SHEET 426U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, and ceramic
  • Load resistant coating and open coat construction minimize loading
  • A-weight paper provides flexibility for finishing contours and angles
  • Paper sheet is easily sized according to the task

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051141278438
  • UPC_NO
    00051141278438
  • Overall Length
    9 in
  • Overall Width
    11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text