1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SENSOR RAIL 436L(200)
Standard Ball Carriage Profile Rail - 436 mm Long
MI ITEM #
05778325
MFR #
SENSOR RAIL 436L(200)
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Ball Carriage Profile Rail
THK AMERICA INC SENSOR RAIL 436L(200)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SENSOR RAIL 436L(200)
Standard Ball Carriage Profile Rail - 436 mm Long
MI ITEM #
05778325
MFR #
SENSOR RAIL 436L(200)
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SENSOR RAIL/ 436L
Specifications
Overall Length
436 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data