Motion
NCGUA40-0050
NC(D)G, High Speed/Precision Cylinder, Double Acting, Single Rod
MI ITEM #05778427
MFR #NCGUA40-0050
Price$71.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NC(D)G, High Speed/Precision Cylinder, Double Acting, Single Rod
MI ITEM #05778427
MFR #NCGUA40-0050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.80/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    0.5000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Front trunnion style
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front trunnion style
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Overview

Mfr description
NCGUA40-0050 NCG CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought