Motion
1603-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
Mi Item #05778590
MFR #1603-ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 0.8750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
Mi Item #05778590
MFR #1603-ZZ

Mfr description
1603-ZZ RADIAL BALL BEARING SEALED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.3438 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    1603-ZZU RADIAL BALL BEARING SEALED
  • Long Description
    The 1603-ZZ is a 0.3125 in bore radial/deep groove ball bearing with a 0.8750 in OD and 0.3438 in width, double shielded for long life.
  • Manufacturer Catalog Number
    1603-ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106984252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)