Motion
5811170530

AVENTICS
5811170530

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Plug, Base Mounted
Mi Item #05778659
MFR #5811170530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5811170530

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Plug, Base Mounted
Mi Item #05778659
MFR #5811170530

Mfr description
5811170530 PNEUMATIC VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coil Size
    30 x 22 mm
  • Inlet Size
    Base plate ISO 5599-1
  • Outlet Size
    Base plate ISO 5599-1
  • Port Size - Exhaust
    Base plate ISO 5599-1

Details

  • Body Material
    Aluminum
  • Description Keyword
    5/2-directional valve
  • Flow Direction
    4-Way
  • Flow Rate
    49.44 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    581
  • Function
    5/2 With Spring Return
  • Manual Operation Type
    Non-Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    232.06 psi
  • Mounting
    Plate connection
  • Mounting Type
    Subbase Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    3 to 16 bar, 43.51 to 232.06 psi
  • Operating Temperature Range
    5 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Return Type
    Spring Return
  • Seal Material
    Soft seal
  • Solenoid Allowable Voltage Fluct
    -10 % / +10 %
  • Solenoid Electrical Entry
    Plug
  • Solenoid Power Consumption
    6.7 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    5.2
  • Standards Met
    ISO 5599-1
  • Style
    Spool
  • Type
    Air Control Valve
  • Valve Function
    5/2 With Spring Return
  • Valve Mount Type
    Subbase Mounted
  • Valve Type
    Spool valve
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
  • Wiring Type
    DIN 175301-803A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)