Motion
38916

ANSELL
38916

KLEENGUARD* A35 Liquid & Particle Protection Coverall With Zipper Front - Small
Mi Item #05778749
MFR #38916
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38916

KLEENGUARD* A35 Liquid & Particle Protection Coverall With Zipper Front - Small
Mi Item #05778749
MFR #38916

Mfr description
38916 A35 KLEEN GUARD S
  • STYLE: Shell - Zipper Front, Open wrists & ankles
  • Liquid and particulate barrier
  • ANSI/ISEA 101-1996 sizing standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Size
    Small

Details

  • Ankle Style
    Open
  • Color
    White
  • Cuff Style
    Open
  • Garment Use
    General Purpose
  • Product Line
    A35
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)