Motion
3000HM

CAM SPRAY
3000HM

Pressure Washer - Gas Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 389 cc Rated Power, 50 ft Hose Length
MI ITEM #05778776
MFR #3000HM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
3000HM

Pressure Washer - Gas Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 389 cc Rated Power, 50 ft Hose Length
MI ITEM #05778776
MFR #3000HM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3000HM GAS PRESSURE WASHER

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Gas
  • Flow Rate
    4 gpm
  • Rated Pressure
    3000 psi
  • Series/System
    Master Frame Gas Models
  • Hose Length
    50 ft
  • Rated Power
    389 cc
  • Manufacturer Product Page
  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-adjustable pressure-downstream chemical injection-mechanical thermal relief valve-powder coated tube frame cart with 4 - 13" foam filled tires-5 gallon fuel tank-trigger gun with heavy duty 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-electric start engine with battery box-battery not included
  • Weight
    210.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text