Motion
4000HXS

CAM SPRAY
4000HXS

Pressure Washer - Gas Engine, Cold Water, 3.5 gal/min Flow Rate, 4000 psi Rated Pressure, 389 cc Rated Power, 50 ft Hose Length
MI ITEM #05778788
MFR #4000HXS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
4000HXS

Pressure Washer - Gas Engine, Cold Water, 3.5 gal/min Flow Rate, 4000 psi Rated Pressure, 389 cc Rated Power, 50 ft Hose Length
MI ITEM #05778788
MFR #4000HXS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4000HXS GAS CART PRESSURE WASHER

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Gas
  • Flow Rate
    3.5 gpm
  • Rated Pressure
    4000 psi
  • Series/System
    Gas Cart Models
  • Hose Length
    50 ft
  • Rated Power
    389 cc
  • Manufacturer Product Page
  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-adjustable pressure-thermal relief valve on pump-downstream chemical injection-trigger gun with 2 piece wand-multi-reg 0-60 degree pattern tip with Hi-Low for chemical injection-50' pressure hose-powder coated frame with wand/hose rack-10" tires-3 gallon chemical tank
  • Weight
    170.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought