Motion
25006MPM

CAM SPRAY
25006MPM

Pressure Washer - Gas Engine, Cold Water, 3 gal/min Flow Rate, 2500 psi Rated Pressure, 196 cc Rated Power, 100 ft Hose Length
MI ITEM #05778795
MFR #25006MPM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
25006MPM

Pressure Washer - Gas Engine, Cold Water, 3 gal/min Flow Rate, 2500 psi Rated Pressure, 196 cc Rated Power, 100 ft Hose Length
MI ITEM #05778795
MFR #25006MPM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25006MPM PICKUP MOUNT PRESSURE WASHER

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Gas
  • Flow Rate
    3 gpm
  • Rated Pressure
    2500 psi
  • Series/System
    Pickup Mount Models
  • Hose Length
    100 ft
  • Rated Power
    196 cc
  • Manufacturer Product Page
  • Additional Details
    Pickup mount skid style-triplex plunger pump with ceramic plungers and stainless steel valves-adjustable pressure-chemical injection-trigger gun with 2 piece wand-multi-reg 0-60 degree pattern tip with Hi-Low for chemcial injection-roto-molded 150 gallon water tank with automatic shu-off if machine runs dry-powder coated skid frame-swivel reel with 100' pressure hose
  • Weight
    1000.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text