Motion
CBG3055DT

CAM SPRAY
CBG3055DT

Pressure Washer - Diesel Engine, Hot Water, 5.5 gal/min Flow Rate, 3000 psi Rated Pressure, 14 hp Rated Power, 100 ft Hose Length
MI ITEM #05778811
MFR #CBG3055DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
CBG3055DT

Pressure Washer - Diesel Engine, Hot Water, 5.5 gal/min Flow Rate, 3000 psi Rated Pressure, 14 hp Rated Power, 100 ft Hose Length
MI ITEM #05778811
MFR #CBG3055DT

Mfr description
CBG3055DT HOT WATER TRAILER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    100 ft

Details

  • Additional Details
    Fully portable, no electricity required-2500 WAAT generator Belt drive triplex plunger pump with stainless steel valves-Adjustable thermostat and pressure pop-off valve-1/2" schedule 80 coil with stainless cold wrap-Industrial electric start gasoline engine-Hour meter-8 gallon keronsene/diesel fuel tank-8 gallon poly fuel tank for engine-Heavy duty powder coated frame-Adjustable unloader -Chemical injection after burner-Thermal relief valve on pump-Trigger gun with dual wand with side handle and chemical tip-Interchangeable tips in 0, 15, 25 and 40 degrees-Battery included-120 VAC burner-unit is built on a powder coated frame trailer with 15" wheels, 2 - 5000# axles, electric brakes and road ready lighting-roto-molded tank with automatic shut off if machine runs dry-300 gallon water tank with hydrant fill! diamond plated toolbox on front and rear of trailer-2 manual hose reels with 100' pressure hose and 150' garden hose mounted on back toolbox
  • Engine Type
    Diesel
  • Flow Rate
    5.5 gpm
  • Manufacturer Product Page
  • Rated Power
    14 hp
  • Rated Pressure
    3000 psi
  • Series/System
    Hot Water Trailer Models
  • Water Type
    Hot Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)