Motion
RS24B-3CL

TSUBAKI (UST)
RS24B-3CL

RS24B-3 CONN LINK
Mi Item #05778831
MFR #RS24B-3CL
Price$88.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS24B-3CL

RS24B-3 CONN LINK
Mi Item #05778831
MFR #RS24B-3CL

Mfr description
RS24B-3 CONN LINK (CP TYPE)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.84/each

Specifications

Dimensions

  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.687 in
  • Weight
    1.65 lb

Details

  • Chain Number & Pitch
    RS24B / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    180
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)