Motion
51101
Flap Disc - Type 27, 4.0000 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 15000 rpm
Mi Item #05780614
MFR #51101
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 4.0000 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 15000 rpm
Mi Item #05780614
MFR #51101

Mfr description
51101 4" TIGER PAW ABRASIVE FLAP DISC,
  • Phenolic backing with zirconia alumina grain
  • Designed for aggressive performance on tough edge grinding applications
  • 100% zirconium lasts 30 to 40% longer than competitive standard zirconium flap discs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.75/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    51101
  • Manufacturer Upc Number
    012382511012
  • Max Rpm
    15000 rpm
  • Package Qty
    10
  • Series
    Tiger Paw
  • Substrate
    Phenolic
  • UPC_NO
    12382511012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)