Motion
51109
Flap Disc - Type 27, 60 Grit, 13000 rpm
Mi Item #05780620
MFR #51109
Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 60 Grit, 13000 rpm
Mi Item #05780620
MFR #51109

Mfr description
51109 4-1/2" TIGER PAW ABRASIVE FLAP
  • Phenolic backing with zirconia alumina grain
  • Designed for aggressive performance on tough edge grinding applications
  • 100% zirconium lasts 30 to 40% longer than competitive standard zirconium flap discs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.96/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Finishing, Grinding
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • For Use With
    Spanner Nuts
  • Grit Number
    60
  • Manufacturer Upc Number
    012382511098
  • Max Rpm
    13000 rpm
  • UPC_NO
    012382511098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)