Motion
51110
Flap Disc - Type 27, 80 Grit, 13000 rpm
MI ITEM #05780621
MFR #51110
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 80 Grit, 13000 rpm
MI ITEM #05780621
MFR #51110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.70/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Grinding
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • For Use With
    Spanner Nuts
  • Grit Number
    80
  • Manufacturer Upc Number
    012382511104
  • Max Rpm
    13000 rpm
  • UPC_NO
    012382511104

Overview

Mfr description
51110 4-1/2" TIGER PAW ABRASIVE FLAP
  • Phenolic backing with zirconia alumina grain
  • Designed for aggressive performance on tough edge grinding applications
  • 100% zirconium lasts 30 to 40% longer than competitive standard zirconium flap discs
  • High-performance grain plus special poly/cotton cloth provides superior grain retention for long life
  • Type 29—Aggressive action and long life for heavy-duty applications on steel and stainless steel
  • Type 27—Smooth action and long life for heavy-duty applications on steel and stainless steel
  • Standard pack of ten
  • Manufacturer: Weiler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought