Motion
51123
TIGER PAW® High Performance Flap Disc - Type 29, 4-1/2 in Disc Diameter, 36 Grit, 13000 rpm
Mi Item #05780627
MFR #51123
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER PAW® High Performance Flap Disc - Type 29, 4-1/2 in Disc Diameter, 36 Grit, 13000 rpm
Mi Item #05780627
MFR #51123

Mfr description
51123 4-1/2" TIGER PAW ABRASIVE FLAP
  • Designed for the user looking for aggressive stock removal.
  • High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel.
  • Contaminant-free (contains less than 0.1% Fe, S, Cl).
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Finishing, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 29
  • Grit Number
    36
  • Manufacturer Upc Number
    012382511234
  • Max Rpm
    13000 rpm
  • Package Qty
    10 per pack
  • UPC_NO
    012382511234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)