Motion
51137
7" Tiger Paw Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" Arbor Hole
MI ITEM #05780636
MFR #51137
List Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Tiger Paw Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" Arbor Hole
MI ITEM #05780636
MFR #51137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.76/each for your price

Overview

Mfr description
51137 7" TIGER PAW ABRASIVE FLAP DISC,
  • Phenolic backing with zirconia alumina grain
  • Designed for aggressive performance on tough edge grinding applications
  • 100% zirconium lasts 30 to 40% longer than competitive standard zirconium flap discs
  • High-performance grain plus special poly/cotton cloth provides superior grain retention for long life
  • Type 29—Aggressive action and long life for heavy-duty applications on steel and stainless steel
  • Type 27—Smooth action and long life for heavy-duty applications on steel and stainless steel
  • Standard pack of ten
  • Manufacturer: Weiler

Specifications

  • Grit Number
    40
  • Application
    Grinding
  • Manufacturer Upc Number
    012382511371
  • UPC_NO
    012382511371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought