Motion
51146
TIGER PAW® High Performance Flap Disc - Type 29, 7 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 8600 rpm
Mi Item #05780643
MFR #51146
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER PAW® High Performance Flap Disc - Type 29, 7 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 8600 rpm
Mi Item #05780643
MFR #51146

Mfr description
51146 7" TIGER PAW ABRASIVE FLAP DISC,
  • Designed for the user looking for aggressive stock removal.
  • High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel.
  • Contaminant-free (contains less than 0.1% Fe, S, Cl).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.86/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    51146
  • Manufacturer Upc Number
    012382511463
  • Max Rpm
    8600 rpm
  • Package Qty
    10 per pack
  • Package Type
    Box
  • Series
    Tiger Paw
  • Substrate
    Phenolic
  • UPC_NO
    012382511463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)