Motion
51147
TIGER PAW® High Performance Flap Disc - Type 29, 7 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 8600 rpm
Mi Item #05780644
MFR #51147
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER PAW® High Performance Flap Disc - Type 29, 7 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 8600 rpm
Mi Item #05780644
MFR #51147

Mfr description
51147 7" TIGER PAW ABRASIVE FLAP DISC,
  • High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel
  • Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.86/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Grain
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    51147
  • Manufacturer Upc Number
    012382511470
  • Max Rpm
    8600 rpm
  • Package Qty
    10 per pack
  • Series
    Tiger Paw
  • Substrate
    Phenolic
  • UPC_NO
    012382511470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)