Motion
51161
TIGER PAW® High Performance Flap Disc - Type 27, 4-1/2 in Disc Diameter, 40 Grit, 12000 rpm
Mi Item #05780654
MFR #51161
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER PAW® High Performance Flap Disc - Type 27, 4-1/2 in Disc Diameter, 40 Grit, 12000 rpm
Mi Item #05780654
MFR #51161

Mfr description
51161 4-1/2" TIGER PAW SUPER HIGH
  • High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel
  • Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding
  • Extended life and conformability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Finishing, Grinding
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • For Use With
    Spanner Nuts
  • Grit Number
    40
  • Manufacturer Upc Number
    012382511616
  • Max Rpm
    12000 rpm
  • Package Qty
    10 per pack
  • UPC_NO
    012382511616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)