Motion
51164
Flap Disc - Type 27, 36 Grit, 12000 rpm
MI ITEM #05780655
MFR #51164
Price$10.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 36 Grit, 12000 rpm
MI ITEM #05780655
MFR #51164

Mfr description
51164 4-1/2" TIGER PAW SUPER HIGH
  • Designed for the user looking for aggressive stock removal
  • High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel
  • Contaminant-free (contains less than 0
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.79/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Finishing, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • Grit Number
    36
  • Manufacturer Upc Number
    12382511647
  • Max Rpm
    12000 rpm
  • UPC_NO
    012382511647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)