Motion
51166
Flap Disc - Type 27, 60 Grit, 12000 rpm
Mi Item #05780657
MFR #51166
Price$13.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 60 Grit, 12000 rpm
Mi Item #05780657
MFR #51166

Mfr description
51166 4-1/2" TIGER PAW SUPER HIGH
  • Designed for the user looking for aggressive stock removal
  • High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel
  • Contaminant-free (contains less than 0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.34/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Finishing, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • Grit Number
    60
  • Manufacturer Upc Number
    12382511661
  • Max Rpm
    12000 rpm
  • UPC_NO
    012382511661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)