Motion
51169
Flap Disc - Type 27, 60 Grit, 8600 rpm
Mi Item #05780660
MFR #51169
Price$22.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flap Disc - Type 27, 60 Grit, 8600 rpm
Mi Item #05780660
MFR #51169

Mfr description
51169 7" TIGER PAW SUPER HIGH DENSITY
  • High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel
  • Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding
  • Extended life and conformability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.92/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Flap Disc Type
    Type 27
  • Grit Number
    60
  • Manufacturer Upc Number
    12382511692
  • Max Rpm
    8600 rpm
  • UPC_NO
    012382511692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)