Motion
51170
7" Tiger Paw Super High Density Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" Arbor Hole
MI ITEM #05780661
MFR #51170
List Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" Tiger Paw Super High Density Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" Arbor Hole
MI ITEM #05780661
MFR #51170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.67/each for your price

Overview

Mfr description
51170 7" TIGER PAW SUPER HIGH DENSITY
  • High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel
  • Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding
  • Extended life and conformability

Specifications

  • Grit Number
    40
  • Application
    Grinding
  • UPC_NO
    012382511708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text