Motion
ACMAR049901AA0100140000A0000CD0B

CHAR-LYNN (DANFOSS)
ACMAR049901AA0100140000A0000CD0B

Hydraulic Gear Pump -
Mi Item #05780682
MFR #ACMAR049901AA0100140000A0000CD0B
Price$694.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
ACMAR049901AA0100140000A0000CD0B

Hydraulic Gear Pump -
Mi Item #05780682
MFR #ACMAR049901AA0100140000A0000CD0B

Mfr description
26504-RCD
  • Improved volumetric and mechanical efficiency|Field reversible pump direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.52/each

Specifications

Dimensions

  • Inlet Port Size
    1.3125-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring
  • Output Shaft Size
    9 TOOTH 16/32 SPLINE PER SPEC ANSI B92.1, MIN FULL SPLINE 22.4[.88], SHAFT EXT 31.8 [1.25]
  • Overall Height
    5.31 in
  • Overall Length
    7.58 in
  • Overall Width
    5.12 in

Details

  • Displacement
    10.8 cm³/r, 6.6 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    9T 16/32 Spline
  • Intermittent Pressure
    240 bar
  • Mounting Type
    2-Bolt SAE A Flange
  • Number Of Sections
    Multiple
  • Operating Pressure Range
    210 bar
  • Port Location
    Side Ports
  • Port Type
    Plain
  • Pump Mounting
    Flange
  • Series
    26
  • Shaft Rotation
    Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)