Motion
VP344-5TZD1-02A

SMC CORP OF AMERICA
VP344-5TZD1-02A

Solenoid Operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, Conduit, Base Mounted, 1/4 Rc
Mi Item #05780733
MFR #VP344-5TZD1-02A
Price$74.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP344-5TZD1-02A

Solenoid Operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, Conduit, Base Mounted, 1/4 Rc
Mi Item #05780733
MFR #VP344-5TZD1-02A

Mfr description
VP344-5TZD1-02A VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.90/each

Specifications

Dimensions

  • Port Size
    1/4

Details

  • Actuation
    Piloted Solenoid
  • Coil Specifications
    24 V dc
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Pressure
    Standard (0.7 Mpa)
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    Conduit
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)