Motion
HX1-1/2
Split Taper Bushing - H Bushing, 1-1/2 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #05780794
MFR #HX1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Bushing, 1-1/2 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #05780794
MFR #HX1-1/2

Mfr description
HX1-1/2 1-1/2'' BORE QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 Inch
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    3.375
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057381513
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057381513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)