1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCF211-55MM
Flange Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material
MI ITEM #
05780942
MFR #
UCF211-55MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Mounted Bearings
Flange Bearings
IPTCI BEARINGS UCF211-55MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCF211-55MM
Flange Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material
MI ITEM #
05780942
MFR #
UCF211-55MM
Mfr description
UCF 211 55MM 4-BOLT FLG SET SCREW LOCK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
55 mm
Details
Bore Type
Straight
Housing Material
Cast Iron
Locking Device
Set Screw
Mounting Type
4-Bolt Flange
Product Type
Flange-Mount Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items