Motion
50HP X 11P RLEE CHAIN

PEER CHAIN
50HP X 11P RLEE CHAIN

Roller Chain - Hollow Pin Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 11 pitches Length
Mi Item #05781424
MFR #50HP X 11P RLEE CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50HP X 11P RLEE CHAIN

Roller Chain - Hollow Pin Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 11 pitches Length
Mi Item #05781424
MFR #50HP X 11P RLEE CHAIN

Mfr description
50HP X 11P RLEE CHAIN
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    11 pitches
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    8157 ft-lbs
  • Weight
    0.363 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    11100
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Hollow Pin
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)