1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
50824
0.4219 in, High Speed Steel Material, 2.0000 in Flute, 135 ° Point Angle
MI ITEM #
05781426
MFR #
50824
Your Price
$20.61
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 50824
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
50824
0.4219 in, High Speed Steel Material, 2.0000 in Flute, 135 ° Point Angle
MI ITEM #
05781426
MFR #
50824
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$20.61
/each
(List
$23.74
)
Qty
Add to Cart
Overview
Mfr description
50824 SM 27/64 559 COBALT 135S/PT
Specifications
Drill Bit Size
0.4219 in
Flute Length
2.0000 in
Material
High Speed Steel
Point Angle
135 °
Point Type
Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought