Overview
Mfr description
284093 HYFLEX 11644 VEND PACK SIZE 10, 0
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane, Nylon, Spandex
- ColorGrey, White
- Coating MaterialPolyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data