Motion
37175100-VEND

ANSELL
37175100-VEND

Chemical Resistant Glove - Size XL or Size 10, 13.0000 in, 330 mm Length, Green
MI ITEM #05781455
MFR #37175100-VEND
Price$5.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37175100-VEND

Chemical Resistant Glove - Size XL or Size 10, 13.0000 in, 330 mm Length, Green
MI ITEM #05781455
MFR #37175100-VEND

Mfr description
37175100-VEND ALPHATEC SOLVEX 37175 VEND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    13.0000 in, 330 mm
  • Thickness
    18.1 mil, 0.46 mm

Details

  • Additional Details
    Cotton Flock Lined, Unsupported, Silicone-Free, Chlorinated, FDA Compliant, Latex-Free
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Application
    Handling Rough Machined Metal Parts, Equipment Repair And Maintenance, Painting Or Cleaning Tools Or Robots, Changing Tools And Dies, Handling Incoming Goods, Filling, Blending And Charging Deg F Raw Materials, Opening And Draining Pumps Valves Or Lines, Transferring Liquids And Solids Between Vessels And Tanks And Process Equipment, Supervision Deg F Running Operation, Handling Outgoing Goods, Cans, Vessels, Bulkpack And Cartons, Testing, Opening Furnaces Draining Pumps Valves Or Lines And Crackers Btx Process
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Gauntlet
  • Duty Type
    Reusable
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4101X
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Cotton Flock
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    AlphaTec
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI/ISEA 105-2024, Category III, EN 388, 2016 +A1, 2018 (4101X), EN ISO 21420, 2020, EN ISO 374-1, 2016 Type A (JKLOPT), EN ISO 374-5, 2016, Food Type, Rubber, REACH Compliant, FDA 21 CFR 177.2600
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Sandpatch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)