Motion
39-122-10

ANSELL
39-122-10

AlphaTec® Chemical Resistant Gloves - Size X-Large/10, Nitrile, Gauntlet Cuff, 12 in Length, Green
Mi Item #05781457
MFR #39-122-10
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
39-122-10

AlphaTec® Chemical Resistant Gloves - Size X-Large/10, Nitrile, Gauntlet Cuff, 12 in Length, Green
Mi Item #05781457
MFR #39-122-10

Mfr description
217803 ALPHATEC 39122 SIZE 10, 0
  • Reinforced nitrile glove with an interlock knit cotton liner resists a wide range of chemical hazards
  • Protects against sharp edges and abrasive surfaces better than lightweight neoprene or PVC
  • Liner eliminates seams that cause hand irritation and premature wear-through
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    12 in
  • Thickness
    1.12 mm

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A1
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Features & Benefits
    • Reinforced nitrile glove with an interlock knit cotton liner resists a wide range of chemical hazards • Protects against sharp edges and abrasive surfaces better than lightweight neoprene or PVC • Liner eliminates seams that cause hand irritation and premature wear-through • Curved, pre-flexed fingers and wing thumb reduce hand fatigue for extra worker comfort • Sol-Knit® gloves comply with FDA food handling requirements (21 CFR 177.2600) • Cleaning and de-greasing, graphic arts and printing cleanup, handling equipment and abrasive materials coated with oil, grease, acids and solvents, handling fillers, solvents, dye agents, cleaning solvents, cement and mortar mixing, janitorial and maintenance work, wiping down parts and machinery
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lining Material
    Interlock Cotton
  • Lining Seams
    Seamless Lining
  • Material
    Nitrile
  • Product Line
    Sol-Knit
  • Standards Met
    21 CFR 177.2600, EN 374, EN 388 4111, EN 407 X1XXXX, FDA
  • Surface Finish
    Rough
  • UPC_NO
    20076490006611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)