Motion
92-616

ANSELL
92-616

Touch N Tuff Chemical Resistant Gloves - Size X-Large, Nitrile, Beaded Cuff, 9 in Length, Blue
MI ITEM #05781460
MFR #92-616
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
92-616

Touch N Tuff Chemical Resistant Gloves - Size X-Large, Nitrile, Beaded Cuff, 9 in Length, Blue
MI ITEM #05781460
MFR #92-616

Mfr description
586316 TOUCHNTUFF 92616 XL (9,5-10,0)
  • Medical exam grade quality, 100% thin-mil nitrile disposable gloves
  • Offers three times the puncture resistance of standard latex or vinyl gloves
  • Gives a high level of protection against hydrocarbons, fats, grease and alcohols
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length
    9 in
  • Thickness
    3 mil

Details

  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Type
    Beaded
  • Features & Benefits
    • Medical exam grade quality, 100% thin-mil nitrile disposable gloves • Offers three times the puncture resistance of standard latex or vinyl gloves • Gives a high level of protection against hydrocarbons, fats, grease and alcohols • Combines excellent fingertip sensitivity with exceptional durability • complies with FDA food handling requirements (21 CFR 177.2600) • 100 gloves per box, 10 boxes per case
  • Material
    Nitrile
  • Standards Met
    21 CFR 177.2600, FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)