Motion
C-1306
Eaton Everflex Everswage Swage Hose Fittings 37 JIC Swivel - Carbon Steel
Mi Item #05781728
MFR #C-1306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Everflex Everswage Swage Hose Fittings 37 JIC Swivel - Carbon Steel
Mi Item #05781728
MFR #C-1306

Mfr description
C1306 CS JIC PERMANENT JIC SWIVEL
  • Optimized inventory to mix and match components
  • Dura-Kote plating for superior corrosion resistance
  • Wide range of styles, configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    0.375 in
  • End 2 Size
    0.313 in
  • Height
    0.690 in
  • Length
    1.630 in
  • Overall Length
    1.630 in
  • Weight
    0.09 lb
  • Width
    0.690 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • End 1 Thread
    9/16-18
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)