Motion
412324-05
Airflex Spare Part Rubber Backed Washer
Mi Item #05781769
MFR #412324-05
Price$37.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Rubber Backed Washer
Mi Item #05781769
MFR #412324-05

Mfr description
412324-05 GASKET
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.38/each

Specifications

Dimensions

  • Bore Diameter
    0.938 in
  • Inside Diameter
    0.938 in
  • Length
    0.80 in
  • Outside Diameter
    1.462 in
  • Thickness
    0.262 in
  • Weight
    0.05 lb

Details

  • Manufacturer Catalog Number
    412324-05
  • Material
    Rubber
  • Special Features
    Rubber Backed Washer
  • Used With
    VC Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)