Motion
21504 CLOTH BELT GRADE 24 2"/POX12 37/64

3M
21504 CLOTH BELT GRADE 24 2"/POX12 37/64

3M™ Cloth Belt 577F, 2 in x 12-37/64 in 24 YF-weight, 50 per case
MI ITEM #05781807
MFR #21504 CLOTH BELT GRADE 24 2"/POX12 37/64
List Price$12.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21504 CLOTH BELT GRADE 24 2"/POX12 37/64

3M™ Cloth Belt 577F, 2 in x 12-37/64 in 24 YF-weight, 50 per case
MI ITEM #05781807
MFR #21504 CLOTH BELT GRADE 24 2"/POX12 37/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.06/each for your price

Overview

Mfr description
21504 CLOTH BELT GRADE 24 2"/POX12 37/64
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs

Specifications

  • Abrasive Material
    Alumina Zirconia
  • Manufacturer Stock Number
    60440257131
  • Manufacturer Upc Number
    00051125215046
  • UPC_NO
    00051125215046
  • Overall Length
    12.57 in
  • Overall Width
    2 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text