Specifications
Dimensions
- Body Size550C
- Port Size1 NPT
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Country of OriginJP
- Drain TypeAutomatic (Normally Open)
- Filter TypeMicro Mist Separator
- SeriesAMD
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)