Motion
DRM1052
Life Latch® Poly Screw on Top - .6 gal Capacity, Bucket - HDPE, Lid Gasket - Neoprene Material
Mi Item #05781955
MFR #DRM1052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Life Latch® Poly Screw on Top - .6 gal Capacity, Bucket - HDPE, Lid Gasket - Neoprene Material
Mi Item #05781955
MFR #DRM1052

Mfr description
DRM1052 TED PO0.6 GAL LIFE LATCH SCREW
  • Built-in locking mechanism lets you close lid simply and securely
  • Open-head container is UN Rated for storing or transporting solid materials; can also be used for storing liquids
  • Durable HDPE construction is chemical resistant and made from FDA Compliant resins for containment of food and cosmetic products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Drum Capacity
    .6 gal (US)
  • Material
    Bucket - HDPE, Lid Gasket - Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)