Motion
Flexadux® PU Flx-Thane® MD 9 in x 50 ft

FLEXAUST INC
Flexadux® PU Flx-Thane® MD 9 in x 50 ft

Ducting Hose - 9.000 in ID, 50 ft Length, Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 12.00 psi
Mi Item #05782075
MFR #Flexadux® PU Flx-Thane® MD 9 in x 50 ft
Price$30.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® MD 9 in x 50 ft

Ducting Hose - 9.000 in ID, 50 ft Length, Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 12.00 psi
Mi Item #05782075
MFR #Flexadux® PU Flx-Thane® MD 9 in x 50 ft

Mfr description
8521090050 9" ID X 50' FLX-THANE MD BLK
  • Good compressibility
  • Great abrasion resistance & high tear strength
  • Superior chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.69/ft

Specifications

Dimensions

  • Closed Bend Radius
    9.000 in
  • Inside Diameter
    9.000 in
  • Length
    50 ft
  • Wall Thickness
    0.030 in
  • Weight
    1.55 lbs/ft

Details

  • Application
    Agricultural, Cotton Picking, Dust Collection, Food Grade, Foundry Sand Transfer, Glass Clinching, Jet Fuel Vapor Venting, Landfill Venting, Laser Engraving, Material Handling, Off-Road, Oil Mist Extraction, Peat Moss Vacuum, Sand Blasting, Sheet Metal, Shredders, Straw Blowing, Street & Parking Lot Sweepers, Ultra Violet Dryers, Vapor Recovery, Abrasion Resistant Applications, Bridge Cleaning Filtering, Concrete Transport, Fertilizer Broadcasting, Granule Transport, Grinders, Lav Waste Disposal, Paint Spray Extraction, Sprayers, Starch Transfer, Suction, Woodworking/Furniture Industry
  • Color
    Black
  • Compression Ratio
    3:1
  • Construction
    Medium weight black or clear polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8521090050
  • Manufacturer Product Page
  • Negative Pressure
    5.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® MD
  • Technical Data Sheet
  • Temperature Range
    -65 to 225 °F
  • Transported Substance
    Materials
  • Working Pressure
    12.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)