Motion
29516-5131

GARLOCK KLOZURE
29516-5131

Klozure® ISO-GARD® Bearing Isolator / Labyrinth Seal, Filled PTFE, Split Pillow Block Design, 3.188 in. Shaft, 4.335 in. Bore, 0.994 in. Width, SAF 618, SAF 318, SAF 317, LER 188
Mi Item #05782368
MFR #29516-5131
Price$941.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29516-5131

Klozure® ISO-GARD® Bearing Isolator / Labyrinth Seal, Filled PTFE, Split Pillow Block Design, 3.188 in. Shaft, 4.335 in. Bore, 0.994 in. Width, SAF 618, SAF 318, SAF 317, LER 188
Mi Item #05782368
MFR #29516-5131

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
  • Easy by hand installation, no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$941.80/each

Specifications

Dimensions

  • Axial Motion
    0.015 in
  • Bore Diameter
    3.1880 in
  • Outside Diameter
    4.3350 in
  • Overall Width
    0.9940 in

Details

  • Harmonization Code
    3926904590
  • Lip Material
    PTFE
  • Manufacturer Catalog Number
    29516-5131
  • Manufacturer Upc Number
    717744189938
  • Max Shaft Surface Speed
    4500 SFPM
  • Misalignment Tolerance
    0.020 in
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Glass Filled PTFE
  • Seal Material
    Filled PTFE
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    ISO-Gard
  • Typical Application
    Split Pillow Blocks
  • UPC_NO
    717744189938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)