Motion
7100006574

3M
7100006574

Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60+ Grit, Red Color
MI ITEM #05782447
MFR #7100006574
Price$6.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100006574

Quick Change Disc - 4 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60+ Grit, Red Color
MI ITEM #05782447
MFR #7100006574

Mfr description
66785 4" 60+ 982C CUBITRON II DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.17/each

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Edge Chamfering, Machining Grooves, Mill Scale Removal, Stock Removal, Surface Preparation, Weld Removal
  • Attachment Type
    Roloc TR
  • Backing Material
    Fibre
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    60+
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60410011716
  • Manufacturer Upc Number
    00051115667855
  • Material Application
    Carbon Steel
  • Max Rpm
    15000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115667855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)