Motion
69957315542

NORTON ABRASIVES
69957315542

Sanding & Finishing Belt - 80 Grit, Ceramic Alumina Material, PE Backing Material, 103 in Belt Length, 51 in Belt Width
Mi Item #05782564
MFR #69957315542
Price$795.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957315542

Sanding & Finishing Belt - 80 Grit, Ceramic Alumina Material, PE Backing Material, 103 in Belt Length, 51 in Belt Width
Mi Item #05782564
MFR #69957315542

Mfr description
69957315542 51 X 103 BLT 80Y PLY RR R984
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.70/each

Specifications

Dimensions

  • Backing Weight
    Y Weight
  • Belt Length
    103 in
  • Belt Width
    51 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Foundry Snagging, Gear Grinding, Honing, ID Grinding, Stock Removal, Stripping, Surface Grinding
  • Backing Material
    PE
  • Grit Number
    80
  • Manufacturer Stock Number
    69957315542
  • Package Quantity
    3
  • Product Types
    Wide Belt
  • UPC_NO
    69957315542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)