Motion
CWC-W 7 in x 10 ft

FLEXAUST INC
CWC-W 7 in x 10 ft

Ducting Hose - 7.000 in ID, 10 ft Length, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix & yellow external PVC coated polyester wearstrip, Polyester Material, 13.00 psi
MI ITEM #05782642
MFR #CWC-W 7 in x 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
CWC-W 7 in x 10 ft

Ducting Hose - 7.000 in ID, 10 ft Length, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix & yellow external PVC coated polyester wearstrip, Polyester Material, 13.00 psi
MI ITEM #05782642
MFR #CWC-W 7 in x 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    5.750 in
  • Inside Diameter
    7.000 in
  • Length
    10 ft
  • Weight
    1.10 lbs/ft

Details

  • Application
    Air Duct Cleaning, Bridge Cleaning Filtering, Flame Retardant, Furnace Duct Cleaning, Sand Blasting, Tractor Pull Exhaust
  • Coating
    Neoprene
  • Color
    Black with Yellow Wearstrip
  • Compression Ratio
    4:1
  • Construction
    Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix & yellow external PVC coated polyester wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1110700010
  • Manufacturer Product Page
  • Negative Pressure
    10.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External PVC Coated Polyester Wearstrip
  • Series
    Flexaust® CWC-W
  • Technical Data Sheet
  • Temperature Range
    -40 to 250 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    13.00 psi

Overview

Mfr description
1110700010 7" ID X 10' CWC-W 2-PLY NEOPR
  • Wearstrip offers additional external abrasion & drag resistance
  • Good crush resistance & tensile strength
  • Neoprene coating offers excellent abrasion & chemical resistance
  • Listed as UL 94V-0 flame retardant
  • Additional coatings available for better abrasion &/or chemical resistance
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought