Specifications
Dimensions
- End 1 Size8 mm
- End 2 Size8 mm
- End 3 Size8 mm
- Hex Body14.0
- Overall Length24.0
- Thread Size 2M16X1.5
Details
- Adapter TypeCompression Tee
- Description Keyword8 mm Bite-Type (3 Sides)
- End 1 StyleBite-Type
- End 2 StyleBite-Type
- End 3 StyleBite-Type
- PlatingZINC NICKEL
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)