Specifications
Dimensions
- Bore Diameter20 mm
- Stroke30
Details
- ActuationDouble Acting
- BearingsBall Bearing
- Body OptionCompact Body
- Bracket 1Compact
- Cylinder StyleCompact
- Cylinder SuffixXC19
- Guide TypeBall Bushing Bearing
- Mounting TypeCompact
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGP Z
- TypeGuide Cylinder