Motion
SSUCP211-32
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05782871
MFR #SSUCP211-32
Your Price$1,032.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05782871
MFR #SSUCP211-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,032.64/each(List $1,425.04)

Overview

Mfr description
UCP211-32B-A MOUNTED UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    6.7188 in
  • Base To Bore Centerline
    2.5000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    FDA approved Silicone Rubber w/Stainless Steel Slinger
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.9063 in
  • Overall Length
    8.6250 in
  • Base Width
    2.3750 in
  • Bolt Size
    5/8 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    SSUCP
  • Replacement Bearing
    SUC211-32
  • UPC_NO
    1200106971238
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590386567
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text