Motion
10/3VRP800
Narrow KB Red Power 3 Banded V-Belt - 3V, 3/8 in Top Width, 10 Strand, 80 in Nominal Outside Length, Smooth
MI ITEM #05782910
MFR #10/3VRP800
List Price$826.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Red Power 3 Banded V-Belt - 3V, 3/8 in Top Width, 10 Strand, 80 in Nominal Outside Length, Smooth
MI ITEM #05782910
MFR #10/3VRP800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$826.76/each for your price

Overview

Mfr description
10/3VRP800 OPTIBELT KB RED POWER 3

Specifications

  • Section
    3V
  • Number Of Strands
    10
  • Nominal Outside Length
    80 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought