Specifications
Dimensions
- Belt Height21/64 in
- Nominal Outside Length53 in
- Top Width Per Strand3/8 in
Details
- Cogged/SmoothCogged
- Cord MaterialPolyester
- MaterialSynthetic Rubber - Polychloroprene
- Number Of Strands10
- Product TypeIndustrial V-Belts
- Section3VX
Overview
Mfr description
10/3VX530 OPTIBELT SUPER KBX-POWER